
Portable Outlet Boxes, Boxes and Plates, Box with Strain Relief, 1-Gang Front and Back Non-Metallic, Furnished with 1) Blank Plate
Mfr # HBLPOB1BK
Zoro # G200701568
product price: $68.69
/eaKey Features
Color
Yellow, Black
Type
Outlet Box
Height
3.18 in
Width
4.2 in
Length
5.38 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLPOB1BK
Zoro #
G200701568
UPC #
783585454276
Country of Origin
United States
Dimensions
Height
3.18 in
Width
4.2 in
Length
5.38 in
Dimensions
5.38 in x 4.2 in x 3.18 in
Details
Color
Yellow, Black
Type
Outlet Box
Cord Range
.38" - .75"
Style
With One Blank Cover Plate
Item Type
Outlet Boxes
Performance
Industry Standard(s)
C22.2 No. 18 and C22.2 No. 94 Enclosures Types 1, 3R and C22.2 No. 0.4
UL 514C, UL467 and UL50 Enclosures Types 1, 3R
Description
Hubbell Wiring Device Kellems, Temporary Power Products, Portable OutletBoxes, Boxes and Plates, Box with Strain Relief, 1-Gang Front and Back,Black Non-Metallic, Furnished with 1) Blank Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.