Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Charging Stations USB1518

  • Mfr # USB1518

  • Zoro # G700622691


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Current Rating
15 A
Voltage Rating
125 V
Housing Color
White
Number of Receptacles
None
Wattage
7.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB1518
Zoro #
G700622691
UPC #
883778309427
Country of Origin
China

Details

Current Rating
15 A
Voltage Rating
125 V
Housing Color
White
Number of Receptacles
None
Wattage
7.5 W

Description

Hubbell Wiring Device Kellems, Wireless Charger, 1-Gang, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.