Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Box, 50 AC, 120V

  • Mfr # SBSB1A

  • Zoro # G2614412


product price: $2,463.75
/ea
Free Shipping & Returns

Key Features

Phase
Single
Amps
50 A
Number of Outlets
8
Voltage Rating
120/240V AC
Inlet
Twist Lock 50A @ 125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSB1A
Zoro #
G2614412
UPC #
783585370873
Country of Origin
United States

Dimensions

Overall Width
19 5/8 in
Overall Height
14 3/16 in
Overall Length
23 1/8 in

Details

Item
Power Distribution Box
Phase
Single
Amps
50 A
Number of Outlets
8
Voltage Rating
120/240V AC
Inlet
Twist Lock 50A @ 125/250V AC
Outlet
(1) 50A Twist Lock, (7) 5-20R
Enclosure Rating
NEMA 3R
Number of Poles
3
Number of Wires
4
Color
Yellow
Features
Manual Reset GFCI
Standards
CSA, cUL, UL 1640, UL 943
Material of Construction
Painted Galvanized Steel
Housing Color
Yellow
Inlet Receptacle
Twist Lock 50A @ 125/250V AC
Housing Material Finish
Painted
NEMA Enclosure Rating
3R
Housing Material
Plastic
Feed Through Receptacle
Non NEMA 50A 125/250V
Base Type
Legs
Inlet Current Rating
50 A
For Environment
Indoor/Outdoor
Includes GFCI
Manual Reset GFCI
Outlets Included
(7) 5-20R, 50A Non-NEMA In/Out
Inlet Voltage Rating
125/250V AC

Description

Power Distribution Box, Voltage Rating 120/240V AC, Amps 50 A, Inlet Twist Lock 50A @ 125/250V AC, Outlet (1) 50A Twist Lock, (7) 5-20R, Number of Poles 3, Number of Wires 4, Color Yellow, Cord Length Not Applicable, Material of Construction Painted Galvanized Steel, Enclosure Rating NEMA 3R, Features Manual Reset GFCI, Standards CSA, cUL, UL 1640, UL 943

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.