Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prewired Raceway, 12 Outlets, 12 In. D

  • Mfr # PT206112

  • Zoro # G1038877


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Series
PlugTrak(R)
Number of Outlets
12
Outlet Center Distance
12 in
Length
6 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT206112
Zoro #
G1038877
UPC #
783585091051
Country of Origin
Mexico

Dimensions

Length
6 ft
Length (Straight Wireway)
6 ft
Overall Width
1 3/8 in
Overall Height
1 1/16 in
Wire Size
#12 AWG THHN

Details

Item
Prewired Raceway
Series
PlugTrak(R)
Number of Outlets
12
Outlet Center Distance
12 in
Color
White
Number of Circuits
1
Material
Nonmetallic
Amps
20 A
Receptacle Type
NEMA 5-20R
Mounting Style
Screw Through Base or Supporting Clip
Optional Entrance Fitting
PL1EC End Cap
Standards
CSA Certified, UL Listed
Includes
(1) Circuit Breaker, On/Off Switch
Voltage
125V AC
Number of Wire Leads
3
Number Of Receptacles
6
Voltage Rating
125 VAC
Performance
Electrical - Crush Resistance - 300 lbs. Electrical - Impact Resistance - 5 ft. lbs Electrical - Receptacle Rating - NEMA 5-15R & 5-20R Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F Mechanical - Wire - #12 AWG Stranded Copper
Current / Amperage Rating
20 A
Item Type
Pre-Wired PlugTrak
Type
Single Circuit
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A

Description

Prewired Raceway, Receptacle Type (12) NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 20 A, Material PVC, Color White, Number of Outlets 12, Number of Wire Leads 3, Overall Height 1 1/16 in, Overall Width 1 3/8 in, Length 6 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting PL1EC End Cap, Includes (1) Circuit Breaker, On/Off Switch, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.