Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prewired Raceway, 12 Outlets, Steel

  • Mfr # HBL24GB606IV

  • Zoro # G1103523


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Series
PlugTrak(R)
Number of Outlets
12
Outlet Center Distance
6 in
Length
6 ft
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL24GB606IV
Zoro #
G1103523
UPC #
783585214917
Country of Origin
Mexico

Dimensions

Length
6 ft
Length (Straight Wireway)
6 ft
Overall Width
1 5/16 in
Wire Size
#12 AWG THHN
Overall Height
15/16 in

Details

Item
Prewired Raceway
Series
PlugTrak(R)
Number of Outlets
12
Outlet Center Distance
6 in
Color
Ivory
Number of Circuits
1
Material
Metallic
Amps
20 A
Receptacle Type
NEMA 5-20R
Mounting Style
Screw Through Base or Supporting Clip
Includes
(1) Circuit Breaker
Standards
CSA Certified, UL Listed
Optional Entrance Fitting
HBL2001C Coupling, HBL2010BIV/GY Blank End Fittings
Voltage
125V AC
Number of Wire Leads
3
Raceway Type
tn/metalplugtrak
Wiring Type
Hard Wired
Current / Amperage Rating
20 A
Number Of Receptacles
12
Type
Single Circuit
Performance
Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Item Type
Pre-Wired PlugTrak

Description

Prewired Raceway, Receptacle Type (12) NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 20 A, Material Steel, Color Ivory, Number of Outlets 12, Number of Wire Leads 3, Overall Height 15/16 in, Overall Width 1 5/16 in, Length 6 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting HBL2001C Coupling, HBL2010BIV/GY Blank End Fittings, Includes (1) Circuit Breaker, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.