This item is Discontinued.

Hubbell Wiring Device-Kellems Prewired Raceway, 8 Outlets, PVC PT156118

This item is Discontinued.

Hubbell Wiring Device-Kellems

Prewired Raceway, 8 Outlets, PVC (Discontinued)

Mfr # PT156118
Zoro # G0552587
UPC # 783585091082
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT156118
Zoro #
G0552587
UPC #
783585091082
Country of Origin
Mexico

Dimensions

Length
6 ft
Length (Straight Wireway)
6 ft
Overall Width
1 3/8 in
Overall Height
1 1/16 in
Wire Size
#12 AWG THHN

Details

Item
Prewired Raceway
Series
PlugTrak(R)
Number of Outlets
8
Outlet Center Distance
18 in
Color
White
Number of Circuits
1
Material
PVC
Amps
15 A
Receptacle Type
(8) NEMA 5-15R
Mounting Style
Screw Through Base or Supporting Clip
Optional Entrance Fitting
PL1EC End Cap
Includes
(1) Circuit Breaker, On/Off Switch
Standards
CSA Certified, UL Listed
Number of Wire Leads
3
Voltage
125V AC
Voltage Rating
125 VAC
Type
Single Circuit
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Electrical - Crush Resistance - 300 lbs. Electrical - Impact Resistance - 5 ft. lbs Electrical - Receptacle Rating - NEMA 5-15R & 5-20R Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F Mechanical - Wire - #12 AWG Stranded Copper
Item Type
Pre-Wired PlugTrak
Number Of Receptacles
4
Current / Amperage Rating
15 A

Description

Prewired Raceway, Receptacle Type (8) NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 18 in, Amps 15 A, Material PVC, Color White, Number of Outlets 8, Number of Wire Leads 3, Overall Height 1 1/16 in, Overall Width 1 3/8 in, Length 6 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting PL1EC End Cap, Includes (1) Circuit Breaker, On/Off Switch, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.