This item is Discontinued.

Hubbell Wiring Device-Kellems Watertight Pin & Sleeve Connector, 16 A, 100/130V AC, 2 Pole, IEC Grounding, NEMA 4X HBL316C4W

This item is Discontinued.

Hubbell Wiring Device-Kellems

Watertight Pin & Sleeve Connector, 16 A, 100/130V AC, 2 Pole, IEC Grounding, NEMA 4X (Discontinued)

Mfr # HBL316C4W
Zoro # G000702031
UPC # 783585403205
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL316C4W
Zoro #
G000702031
UPC #
783585403205
Country of Origin
United States

Dimensions

Display Size
Standard
For Minimum Cable Diameter
0.33 in
For Maximum Cable Diameter
0.83 in

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
16 A
Voltage Rating
100/130V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
IEC
Housing Color
Yellow
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Application
High Ampacity Connections
Conductor Range
#14 AWG to #10 AWG
Insulation
Insulated Body
Style
Standard Service
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
HBL Heavy Duty
Number Of Conductors
3-Wire Grounding
Material - Mounting Hardware
Cord Mounted
Environmental Conditions
Watertight
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Connector Body, 16A 100-130V, 2-Pole3-Wire Grounding, Terminal Screws, Yellow, Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.