This item is Discontinued.

Hubbell Wiring Device-Kellems Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 125V AC, 2-Pole 3- Wire Grounding, Watertight HBL330MI4W

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 125V AC, 2-Pole 3- Wire Grounding, Watertight (Discontinued)

  • Mfr # HBL330MI4W
  • Zoro # G200701834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL330MI4W
Zoro #
G200701834
UPC #
783585405810
Country of Origin
United States

Dimensions

Wire Size
4 to 12 AWG
Display Size
Standard Sized Product

Details

Phase
Single Phase
Number of Poles
2
Number of Wires
3
Voltage
125V
HP
2
Color - Plugs and Receptacles
Yellow
Amps - Plugs and Receptacles
30 A
Color
Yellow
Features
IEC Mechanical Interlock, UV Stabilized
Material
Thermoplastic
Body Material - Pin and Sleeve
Valox
NEMA Rating
4X, 12
Type
Watertight Receptacle
Standards
UL Listed, CSA Certified, UL746C
Application
High Ampacity Watertight Connections
IP Rating
IP67
Operating Temp. Range
-40° C to 75° C
Wattage
3600
Series
Unfused Circuit-Lock
Voltage Rating Description
120 VAC
Environmental Conditions
Watertight
Industry Standard(s)
UL Listed
Item Type
Mechanically Interlocked Single
Current / Amperage Rating
30 A
Connectivity
Pressure Terminal Screws
Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 Classification Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Outdoor - 4X (Watertight, Washdown) Indoor - 12 (Dust-tight, Falling Dirt and Noncorrosive Liquids). Environmental - Operating Temperature - Max. Continuous +75°C Min. Continuous -40°C Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External adjustable feet Mechanical - Product Identification - Identification and ratings are part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions
Style
Standard Service
Current Rating
30 A
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Mechanically Interlocked Receptacle,30A 125V AC, 2-Pole 3-Wire Grounding, Terminal Screws, Yellow,Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.