
Fused Circuit-Lock Interlock Device, 3P4W, 30A 125/250V (Discontinued)
- Mfr # HBL430MIF12W
- Zoro # G900701424
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL430MIF12W
Zoro #
G900701424
UPC #
783585405926
Country of Origin
United States
Dimensions
Wire Size
4 to 12 AWG
Details
Number of Poles
3
Number of Wires
4
Body Material - Pin and Sleeve
Valox
Type
Fused, Watertight Receptacle
Voltage
125/250V
Standards
UL Listed, CSA Certified, UL746C
Amps - Plugs and Receptacles
30 A
Hub
1 in NPT
Features
IEC Mechanical Interlock, UV Stabilized
Use With
Mating Plug HBL430P12W
Color - Plugs and Receptacles
Orange
NEMA Rating
4X, 12
HP
3
Operating Temp. Range
-40° C to 75° C
IP Rating
IP67
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Fused Mechanically InterlockedReceptacle, 30A 125/250V, 3-Pole 4-Wire Grounding, Terminal Screws,Orange, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.