This item is Discontinued.

Hubbell Wiring Device-Kellems Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Fused Mechanically Interlocked Receptacle, 30A 3-Phase Delta 250 V AC,  HBL430MIF9W

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Fused Mechanically Interlocked Receptacle, 30A 3-Phase Delta 250 V AC, (Discontinued)

  • Mfr # HBL430MIF9W
  • Zoro # G000701454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL430MIF9W
Zoro #
G000701454
UPC #
783585405957
Country of Origin
United States

Dimensions

Wire Size
4 to 12 AWG
Display Size
Standard Sized Product

Details

Phase
3
Number of Poles
3
Number of Wires
4
Type
Fused, Watertight Receptacle
Use With
Mating Plug HBL430P9W
Features
IEC Mechanical Interlock, UV Stabilized
NEMA Rating
4X, 12
Amps - Plugs and Receptacles
30 A
Standards
UL Listed, CSA Certified, UL746C
Material
Thermoplastic
Color - Plugs and Receptacles
Blue
Hub
1 in NPT
Series
Fused Interlocks
HP
7.5
Body Material - Pin and Sleeve
Valox
Color
Blue
Voltage
250V
Application
High Ampacity Connections
Operating Temp. Range
-40° C to 75° C
IP Rating
IP67
Material - Mounting Hardware
Screw Mounting
Current / Amperage Rating
30 A
Style
Standard Service
Industry Standard(s)
CSA Certified UL Listed for US and Canada
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
30 A
Voltage Rating Description
3 Phase 240 VAC
Current Rating
30 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max Working Voltage - 600V AC Environmental - Flammability - UL94-5VA and V-0 Classification Environmental - Ingress Protection - IP66 Suitability Environmental - Operating Temperatures - Max. Continuous +75°C Min. Continuous -40°C Environmental - UV Resistance - All materials are UV stabilized Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External adjustment feet Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions
Wattage
7500
Environmental Conditions
Watertight
Item Type
Fused Mechanically Interlocked Single
Connectivity
Pressure Terminal Screws

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Fused Mechanically InterlockedReceptacle, 30A 3-Phase Delta 250 V AC, 3-Pole 4-Wire Grounding,Terminal Screws, Blue, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.