This item is Discontinued.

Hubbell Wiring Device-Kellems Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 250V AC,  HBL460MI9WR

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 250V AC, (Discontinued)

  • Mfr # HBL460MI9WR
  • Zoro # G400701436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL460MI9WR
Zoro #
G400701436
UPC #
783585012643
Country of Origin
United States

Dimensions

Wire Size
2 to 10 AWG
Display Size
Standard Sized Product

Details

Phase
3
Number of Poles
3
Number of Wires
4
Body Material - Pin and Sleeve
Valox
Amps - Plugs and Receptacles
60 A
Material
Thermoplastic
Color - Plugs and Receptacles
Blue
Features
IEC Mechanical Interlock, UV Stabilized
Type
Watertight Receptacle
Voltage
250V
Color
Blue
NEMA Rating
4X, 12
Standards
UL Listed, CSA Certified, UL746C
Application
High Ampacity Watertight Connections
IP Rating
IP67
Operating Temp. Range
-40° C to 75° C
Current Rating
60 A
Connectivity
Pressure Terminal Screws
Material - Mounting Hardware
Screw Mounting
Wattage
15000
Style
Reverse Service
Voltage Rating Description
3 Phase 240 VAC
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Current / Amperage Rating
60 A
Series
Unfused Circuit-Lock
Environmental Conditions
Watertight
Amperage Rating
60 A
Item Type
Mechanically Interlocked Single, Reversed
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 Classification Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Outdoor - 4X (Watertight, Washdown) Indoor - 12 (Dust-tight, Falling Dirt and Noncorrosive Liquids). Environmental - Operating Temperature - Max. Continuous +75°C Min. Continuous -40°C Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External adjustable feet Mechanical - Product Identification - Identification and ratings are part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Mechanically Interlocked Receptacle,60A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Terminal Screws,Blue, Watertight- Reversed S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.