
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Fused Mechanically Interlocked Receptacle, 60A 3-Phase Wye 120/208V AC (Discontinued)
- Mfr # HBL560MIF9W
- Zoro # G300701208
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL560MIF9W
Zoro #
G300701208
UPC #
783585520995
Country of Origin
United States
Dimensions
Wire Size
#8 AWG to #2 AWG
Display Size
Standard Sized Product
Details
Phase
Three Phase
Series
Fused Interlocks
Color
Blue
Material
Thermoplastic
Type
Mechanical Interlock
Application
High Ampacity Connections
OEM Brand Name
Hubbell Wiring Device-Kellems
Connectivity
Pressure Terminal Screws
Performance
Current Rating
60 A
Material - Mounting Hardware
Screw Mounting
Amperage Rating
60 A
Current / Amperage Rating
60 A
Nema Rating
Non-NEMA
Item Type
Fused Mechanically Interlocked Single
Number Of Wires
5-Wire
Environmental Conditions
Watertight
Style
Standard Service
Wattage
12480
Industry Standard(s)
CSA Certified
UL Listed for US and Canada
Voltage Rating Description
3 Phase Y 120/208 VAC
Number Of Poles
4-Pole
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Fused Mechanically InterlockedReceptacle, 60A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding,Terminal Screws, Blue, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.