This item is Discontinued.

Hubbell Wiring Device-Kellems Pin & Sleeve Plug, 100 A, 120/240V AC, Single Phase, 3 Pole, IEC Grounding, Orange, NEMA Not Rated HBL4100P12WR

This item is Discontinued.

Hubbell Wiring Device-Kellems

Pin & Sleeve Plug, 100 A, 120/240V AC, Single Phase, 3 Pole, IEC Grounding, Orange, NEMA Not Rated (Discontinued)

Mfr # HBL4100P12WR
Zoro # G500702531
UPC # 783585012766
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL4100P12WR
Zoro #
G500702531
UPC #
783585012766
Country of Origin
United States

Dimensions

Wire Size
#3 AWG to #1/0 AWG
Display Size
Standard Sized

Details

Item
Pin & Sleeve Plug
Current Rating
100 A
Voltage Rating
120/240V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
CSA Standard C22.2 No. 182.1, UL Classified to IEC60309-1, UL Listed, File E146032
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
IEC
Switch Rated
No
Hub Style
Reversed
Material
Composite
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - HB or Better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperature - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing. Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Cord Type
All Portable
Material - Mounting Hardware
Cord Mounted
Industry Standard(s)
CSA Standard C22.2 No. 182.1 UL Classified to IEC60309-1 UL Listed, File E146032
Environmental Conditions
Watertight
Series
Unfused Circuit-Lock
Style
Reverse Service
OEM Brand Name
Hubbell Wiring Device-Kellems
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Plug, 100A 125/250V, 3-Pole 4-WireGrounding, Terminal Screws, Orange, Watertight- Reversed Service

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.