This item is Discontinued.

Hubbell Wiring Device-Kellems Pin & Sleeve Plug, 60 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA Not Rated HBL460P9WR

Pin & Sleeve Plug, 60 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA Not Rated (Discontinued)

  • Mfr # HBL460P9WR
  • Zoro # G000701447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460P9WR
Zoro #
G000701447
UPC #
783585012759
Country of Origin
United States

Dimensions

Display Size
Standard Sized
Wire Size
#8 AWG to #2 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CSA Standard C22.2 No. 182.1, UL Classified to IEC60309-1
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Hub Style
Reversed
Switch Rated
No
Grounding Style
IEC
Material
Composite
Style
Reverse Service
Industry Standard(s)
CSA Standard C22.2 No. 182.1 UL Classified to IEC60309-1 UL Listed, File E146032
Series
Unfused Circuit-Lock
Material - Mounting Hardware
Cord Mounted
Cord Type
All Portable
Environmental Conditions
Watertight
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - HB or Better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperature - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing. Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
OEM Brand Name
Hubbell Wiring Device-Kellems
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Plug, 60A 3-Phase Delta 250V AC, 3-Pole4-Wire Grounding, Terminal Screws, Blue, Watertight- Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.