This item is Discontinued.

Hubbell Wiring Device-Kellems Pin & Sleeve Plug, 60 A, 600V AC, Three Phase, 3 Pole, Style 1 Grounding, Black, NEMA Not Rated HBL460P5WR

Pin & Sleeve Plug, 60 A, 600V AC, Three Phase, 3 Pole, Style 1 Grounding, Black, NEMA Not Rated (Discontinued)

  • Mfr # HBL460P5WR
  • Zoro # G500701367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460P5WR
Zoro #
G500701367
UPC #
783585012735
Country of Origin
United States

Dimensions

Wire Size
#8 AWG to #2 AWG
Display Size
Standard Sized

Details

Item
Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA Standard C22.2 No. 182.1, UL Classified to IEC60309-1, UL Listed, File E146032
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
Style 1
Switch Rated
No
Hub Style
Reversed
Material
Composite
Industry Standard(s)
CSA Standard C22.2 No. 182.1 UL Classified to IEC60309-1 UL Listed, File E146032
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - HB or Better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperature - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing. Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Environmental Conditions
Watertight
Style
Reverse Service
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Unfused Circuit-Lock
Material - Mounting Hardware
Cord Mounted
Cord Type
All Portable
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Plug, 60A 3-Phase Delta 600V AC, 3-Pole4-Wire Grounding, Terminal Screws, Black, Watertight- Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.