Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Wiring Device-Kellems Watertight Pin & Sleeve Connector, 60 A, 600V AC/250V DC, 4 Pole, Style 1 Grounding, NEMA 3, 4, 4X HBL560CS1WR

Watertight Pin & Sleeve Connector, 60 A, 600V AC/250V DC, 4 Pole, Style 1 Grounding, NEMA 3, 4, 4X (Discontinued)

  • Mfr # HBL560CS1WR
  • Zoro # G900701097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL560CS1WR
Zoro #
G900701097
UPC #
783585012551
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.45 in
For Minimum Cable Diameter
0.5 in
Display Size
Standard

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
60 A
Voltage Rating
600V AC/250V DC
Number of Poles
4
Number of Wires
5
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
Style 1
Housing Color
Silver
Cap Type
Spring-Loaded Cap
Standards
CSA C22.2, UL 1682
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Features
UV Stabilized
Application
Metallic with Nylon Shroud
Material
Composite
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Conductor Range
#6 AWG to #4 AWG
Environmental Conditions
Watertight
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Series
UL 1686 Class 1 Insulgrip®
Current / Amperage Rating
60 A
Style
Reversed Service,Style 1 Grounding
Insulation
Insulated Body
Number Of Conductors
5-Wire Grounding Style 1
Connectivity
Pressure Terminal Screws
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Material - Mounting Hardware
Cord Mounted

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Connector Body, 60A 600V AC,4-Pole 5-Wire Grounding Style 1, Terminal Screws, Gray andBlack,Watertight- Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.