Pin & Sleeve Plug, 200 A, 600V AC, Single Phase, 2 Pole, Style 2 Grounding, Black, Gray

  • Mfr # HBL3200PS2W

  • Zoro # G300702373


product price:  $1,284.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL3200PS2W
Zoro #
G300702373
UPC #
783585011363
Country of Origin
United States

Dimensions

Wire Size
#1 AWG to #250MCM
Display Size
Standard Sized

Details

Item
Pin & Sleeve Plug
Current Rating
200 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black, Gray
Cap Type
No Cap or Cover
Standards
UL Listed, UL Standard 1682, UL 50, and UL 1010 (plugs only) CSA Certified
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Material
Composite
Hub Style
Standard
Switch Rated
No
Grounding Style
Style 2
Application
Metallic with Nylon Shroud
Environmental Conditions
Watertight
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Standard Service,Style 2 Grounding
Cord Type
All Portable
Series
UL 1686 Class 1 Insulgrip®
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Male, Plug, 200A 600V AC, 2-Pole 3-Wire Grounding Style 2, Terminal Screws, Gray and Black, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products