Zoro Homepage

Pin & Sleeve Receptacle, 100 A, 600V AC, Single Phase, 2 Pole, Style 2 Grounding, NEMA 3, 4, 4X

  • Mfr # HBL3100RS2WR

  • Zoro # G600702011


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL3100RS2WR
Zoro #
G600702011
UPC #
783585012056
Country of Origin
United States

Dimensions

Wire Size
4 to 2 AWG
Display Size
Standard Sized Product

Details

Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
2
Number of Wires
3
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Cap Type
No Cap or Cover
Standards
CSA Certified/CSA Spec. C22.2 No. 182.1, UL Listed and CSA Certified Type 4X, UL Standard 1682
Body Material
Epoxy Painted Aluminum
Material
Thermoplastic
Grounding Style
Style 2
Application
Metallic with Nylon Shroud
Operating Temp. Range
-40° C to 75° C
Environmental Conditions
Watertight
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Series
UL 1686 Class 1 Insulgrip®
Wattage
60000
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Style
Reversed Service,Style 2 Grounding
Material - Mounting Hardware
Screw Mounting
Flange Type
Flanged
Housing Color
Gray and Black
Resistance Properties
Watertight

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 2-Pole 3-Wire Grounding Style 2, Terminal Screws, Gray and Black,Watertight- Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products