This item is Discontinued.

Hubbell Wiring Device-Kellems Pin & Sleeve Receptacle, 60 A, 600V AC, Three Phase, 4 Pole, Style 1 Grounding, Gray, NEMA 3, 4, 4X HBL560RS1WR

Pin & Sleeve Receptacle, 60 A, 600V AC, Three Phase, 4 Pole, Style 1 Grounding, Gray, NEMA 3, 4, 4X (Discontinued)

  • Mfr # HBL560RS1WR
  • Zoro # G600701175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL560RS1WR
Zoro #
G600701175
UPC #
783585012575
Country of Origin
United States

Dimensions

Wire Size
6 to 4 AWG
Display Size
Standard Sized Product

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
CSA Certified/CSA Spec. C22.2 No. 182.1, UL Listed and CSA Certified Type 4X, UL Standard 1682
Resistance Properties
Watertight, UV AC/Sunlight Resistant
Material
Thermoplastic
Features
UV Stabilized
Grounding Style
Style 1
Body Material
Epoxy Painted Aluminum
Application
Metallic with Nylon Shroud
Operating Temp. Range
-40° C to 75° C
Wattage
36000
Environmental Conditions
Watertight
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Series
UL 1686 Class 1 Insulgrip®
Material - Mounting Hardware
Screw Mounting
Style
Reversed Service,Style 1 Grounding

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 4-Pole 5-Wire Grounding Style 1, Terminal Screws, Gray andBlack,Watertight- Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.