Zoro Homepage

Pull Chain Switch, Off/1On/2On/1&2On

  • Mfr # RL120

  • Zoro # G4440829


product price: $11.69
/ea

Key Features

Contact Form
L1/L2/L1+L2/Off
Number of Connections
3
Switch Function
Off/1 On/2 On/1 & 2 On
Terminals
Wire Lead
Mounting Hole
1/4 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL120
Zoro #
G4440829
UPC #
-
Country of Origin
China

Dimensions

Stem Dia. and Thread Size
1/4 in
Stem Length
0.25 in
Stem Diameter
0.25 in
Stem Thread Size
1/4 in
Overall Depth
0.63 in
Mounting Hole Diameter
1/4 in
Overall Height
1.34 in
Overall Width
0.9 in
Manufacturer Warranty Length
2 yr

Details

Item
Pull Chain Switch
Contact Form
L1/L2/L1+L2/Off
Number of Connections
3
Switch Function
Off/1 On/2 On/1 & 2 On
Terminals
Wire Lead
Mounting Hole
1/4 in dia
AC Contact Rating
6 A @ 125 V
DC Contact Rating
0 to 10V
Color
Brass
Standards
cULus
Recommended Use
Light Fixtures
Product Type
Pull Chain Switch
Type
Lamp Switches
Metal Finish
Brass
Switch Function Configuration
On/On/On/Off
Terminal Connection Type
Wire Lead

Description

Pull Chain Switch, Number of Connections 3, Switch Function Off/1 On/2 On/1 & 2 On, Wire Lead Terminals, Mounting Hole 1/4 in dia, AC Contact Rating 6 A @ 125 V, Stem Length 0.25 in, Stem Dia. and Thread Size 1/4 in, Recommended Use Light Fixtures, Color Brass, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.