Zoro Homepage

Pullin Grip, Flexible Eye, 0.37-0.49 In.

  • Mfr # 033-05-002

  • Zoro # G0579092


product price: $44.29
/ea

Key Features

Material
Galvanized Steel
Cable Dia. Range
0.37 in to 0.49 in
Grip Style
Closed Mesh
Eye Length
3 3/4 in
Breaking Strength
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033-05-002
Zoro #
G0579092
UPC #
783585315287
Country of Origin
United States

Dimensions

Cable Dia. Range
0.37 in to 0.49 in
Eye Length
3 3/4 in
Mesh Length
7 in

Details

Item
Pulling Grip
Material
Galvanized Steel
Grip Style
Closed Mesh
Breaking Strength
900 lb
Standards
CSA, UL Listed
Eye Style
Flexible

Description

The HUBBELL WIRING DEVICE-KELLEMS 033-05-002 Pullin Grip is a pulling grip that is ideal for pulling and supporting cables up to 900 lb. The galvanized steel of the gripping device allows it to resist rust and corrosion. The flexible eye design helps to keep your cable in place while you pull it through, while the closed mesh grip provides more control. It has a breaking strength of 900 lb and fits cables with a diameter range of 0.37 in to 0.49 in. You will want this HUBBELL WIRING DEVICE-KELLEMS Cable Pulling Grip when you need something strong enough to support heavy loads like electrical wiring and communications lines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.