Pullin Grip, Flexible Eye, 0.50-0.61 In.
Mfr # 033-03-010
Zoro # G1069065
product price: $97.65
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Cable Dia. Range
0.50 in to 0.62 in
Eye Length
5 in
Breaking Strength
2,800 lb
Eye Style
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033-03-010
Zoro #
G1069065
UPC #
783585314839
Country of Origin
United States
Dimensions
Cable Dia. Range
0.50 in to 0.62 in
Eye Length
5 in
Mesh Length
16 in
Details
Item
Pulling Grip
Material
Galvanized Steel
Breaking Strength
2,800 lb
Eye Style
Flexible
Standards
CSA, UL Listed
Grip Style
Closed Mesh
Description
Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.50 in to 0.62 in, Breaking Strength 2,800 lb, Material Galvanized Steel, Eye Length 5 in, Mesh Length 16 in, Grip Style Closed Mesh, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.