Zoro Homepage

Pullin Grip, Flexible Eye, 0.62-0.74 In.

  • Mfr # 033-05-004

  • Zoro # G0583511


product price: $54.95
/ea

Key Features

Material
Galvanized Steel
Cable Dia. Range
0.63 in to 0.74 in
Standards
CSA, UL Listed
Breaking Strength
1,950 lb
Eye Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033-05-004
Zoro #
G0583511
UPC #
783585315300
Country of Origin
United States

Dimensions

Cable Dia. Range
0.63 in to 0.74 in
Eye Length
5 in
Mesh Length
10 in

Details

Item
Pulling Grip
Material
Galvanized Steel
Standards
CSA, UL Listed
Breaking Strength
1,950 lb
Grip Style
Closed Mesh
Eye Style
Flexible

Description

When you need to pull wire through conduit, the HUBBELL WIRING DEVICE-KELLEMS 033-05-004 Pullin Grip is a must. The galvanized steel construction makes this pulling grip both durable and corrosion resistant. It features a flexible eye that allows you to adjust it according to the size of your cable. This closed mesh gripping device has an overall length of 10 in., with a 5 in. eye length and 0.63 in.-0.74 in cable diameter range. For superior strength and flexibility, this HUBBELL WIRING DEVICE-KELLEMS Cable Pulling Grip is what you need for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.