Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pullin Grip, Flexible Eye, 0.75-0.99 In.

  • Mfr # 033-03-012

  • Zoro # G2724014


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Cable Dia. Range
0.75 in to 0.99 in
Standards
CSA, UL Listed
Mesh Length
20 in
Eye Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033-03-012
Zoro #
G2724014
UPC #
783585314853
Country of Origin
United States

Dimensions

Cable Dia. Range
0.75 in to 0.99 in
Mesh Length
20 in
Eye Length
6 in

Details

Item
Pulling Grip
Material
Galvanized Steel
Standards
CSA, UL Listed
Grip Style
Closed Mesh
Breaking Strength
4,000 lb
Eye Style
Flexible

Description

If you are working with cables, the HUBBELL WIRING DEVICE-KELLEMS 033-03-012 Pullin Grip is an essential tool. It allows you to easily pull cable through conduits and tight spaces. The 6 in. long flexible eye of this pulling grip makes it easy to attach your cable to the end. It has a breaking strength of 4,000 lb., making it durable enough for tough jobs. This closed mesh gripping device has a mesh length of 20 in., which ensures that your cable stays secure while being pulled through tight spaces. When you need to pull cable through conduits or other tight spaces, reach for the HUBBELL WIRING DEVICE Pulling Grip - Kellems 033 03 012.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.