Zoro Homepage

Pullin Grip, Flexible Eye, 0.75-0.99 In.

  • Mfr # 033-05-005

  • Zoro # G1296574


product price: $60.75
/ea

Key Features

Material
Galvanized Steel
Cable Dia. Range
0.75 in to 0.99 in
Standards
CSA, UL Listed
Mesh Length
10 in
Grip Style
Closed Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033-05-005
Zoro #
G1296574
UPC #
783585497303
Country of Origin
United States

Dimensions

Cable Dia. Range
0.75 in to 0.99 in
Mesh Length
10 in
Eye Length
5 3/4 in

Details

Item
Pulling Grip
Material
Galvanized Steel
Standards
CSA, UL Listed
Grip Style
Closed Mesh
Breaking Strength
2,800 lb
Eye Style
Flexible

Description

Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 2,800 lb, Material Galvanized Steel, Eye Length 5 3/4 in, Mesh Length 10 in, Grip Style Closed Mesh, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.