Pullin Grip, Flexible Eye, 2.00-2.49 In.
Mfr # 033-03-017
Zoro # G2266415
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Cable Dia. Range
2.00 in to 2.49 in
Eye Length
9 in
Grip Style
Closed Mesh
Eye Style
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033-03-017
Zoro #
G2266415
UPC #
783585314891
Country of Origin
United States
Dimensions
Cable Dia. Range
2.00 in to 2.49 in
Eye Length
9 in
Mesh Length
25 in
Details
Item
Pulling Grip
Material
Galvanized Steel
Grip Style
Closed Mesh
Eye Style
Flexible
Breaking Strength
8,500 lb
Standards
CSA, UL Listed
Description
Pulling Grip, Eye Style Flexible, Cable Dia. Range 2.00 in to 2.49 in, Breaking Strength 8,500 lb, Material Galvanized Steel, Eye Length 9 in, Mesh Length 25 in, Grip Style Closed Mesh, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.