Zoro Homepage

Pulling Grip, Flexible Eye, 0.75-0.99 In

  • Mfr # 03302048

  • Zoro # G1599552


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Eye Style
Flexible
Grip Style
Closed Mesh
Material
Galvanized Steel
Cable Dia. Range
0.75 in to 0.99 in
Breaking Strength
14,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03302048
Zoro #
G1599552
UPC #
783585314587
Country of Origin
United States

Dimensions

Cable Dia. Range
0.75 in to 0.99 in
Mesh Length
41 in
Eye Length
11 in
Eye Inside Dia.
0.38 in
Cable Size
.75"-.99" (1.90-2.51)
Cable Diameter Range
0.75 in-0.99 in

Details

Item
Pulling Grip
Eye Style
Flexible
Grip Style
Closed Mesh
Material
Galvanized Steel
Breaking Strength
14,400 lb
Standards
CSA, UL Listed
Color Code
Light Blue
Style
Closed Mesh, Triple, Double, Single Weave
Cable Specification
UL Listed Circuit Wire
Series
Overhead Multiple Strength
Approx Breaking Strength
14,400 lbs
Industry Standard(s)
CSA Certified
Load Capacity
2880
Type
Flexible Eye
Construction
Woven
Application
Overhead Pulling
Material - Mounting Hardware
Non-Mounted

Description

Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 14,400 lb, Material Galvanized Steel, Eye Length 11 in, Mesh Length 41 in, Color Code Light Blue, Grip Style Closed Mesh, Eye Inside Dia. 0.38 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.