Zoro Homepage

Pulling Grip Kit

  • Mfr # 033-05-1114

  • Zoro # G1834734


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized steel
Cable Dia. Range
0.25 in to 1.24 in
Includes
(1) Each Mfr. No. 03305001, 03305002, 03305003, 03305004, 03305005, 03305006
Breaking Strength
450 lb to 3,900 lb
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033-05-1114
Zoro #
G1834734
UPC #
783585328812
Country of Origin
United States

Dimensions

Cable Dia. Range
0.25 in to 1.24 in

Details

Item
Cable Pulling Mesh Grip Kit
Material
Galvanized steel
Includes
(1) Each Mfr. No. 03305001, 03305002, 03305003, 03305004, 03305005, 03305006
Breaking Strength
450 lb to 3,900 lb
Number of Pieces
6
Product Type
Cable Pulling Mesh Grip Kit

Description

Cable Pulling Mesh Grip Kit, Number of Pieces 6, Breaking Strength 450 lb to 3,900 lb, Cable Dia. Range 0.25 in to 1.24 in, Includes (1) Each Mfr. No. 03305001, 03305002, 03305003, 03305004, 03305005, 03305006, Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.