Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulling Grip, Rotating Eye, 0.50-0.74 In

  • Mfr # 03302018

  • Zoro # G1301833


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Eye Style
Rotating
Grip Style
Closed Mesh
Material
Galvanized Steel
Cable Dia. Range
0.50 in to 0.74 in
Breaking Strength
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03302018
Zoro #
G1301833
UPC #
783585314495
Country of Origin
United States

Dimensions

Cable Dia. Range
0.50 in to 0.74 in
Mesh Length
32 in
Eye Length
6 in
Eye Inside Dia.
1 in
Cable Size
.50"-.74" (1.27-1.88)
Cable Diameter Range
0.50 in-0.74 in

Details

Item
Pulling Grip
Eye Style
Rotating
Grip Style
Closed Mesh
Material
Galvanized Steel
Breaking Strength
10,000 lb
Standards
CSA, UL Listed
Color Code
Brown
Approx Breaking Strength
10,000 lbs
Cable Specification
UL Listed Circuit Wire
Industry Standard(s)
CSA Certified
Style
Closed Mesh, Triple, Double, Single Weave
Construction
Woven
Type
Rotating Eye
Series
Overhead Multiple Strength
Material - Mounting Hardware
Non-Mounted
Load Capacity
2000
Application
Overhead Pulling

Description

Pulling Grip, Eye Style Rotating, Cable Dia. Range 0.50 in to 0.74 in, Breaking Strength 10,000 lb, Material Galvanized Steel, Eye Length 6 in, Mesh Length 32 in, Color Code Brown, Grip Style Closed Mesh, Eye Inside Dia. 1 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.