Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulling Grip, Rotating Eye, 2.50-2.99 In

  • Mfr # 03301028

  • Zoro # G2643006


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Eye Style
Rotating
Grip Style
Closed Mesh
Material
Galvanized Steel
Cable Dia. Range
2.50 in to 2.99 in
Breaking Strength
33,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03301028
Zoro #
G2643006
UPC #
783585314327
Country of Origin
United States

Dimensions

Cable Dia. Range
2.50 in to 2.99 in
Mesh Length
38 in
Eye Length
10 in
Eye Inside Dia.
1.88 in
Cable Diameter Range
2.50 in-2.99 in
Cable Size
2.50"-2.99" (6.35-7.59)

Details

Item
K-Type Pulling Grip
Eye Style
Rotating
Grip Style
Closed Mesh
Material
Galvanized Steel
Breaking Strength
33,000 lb
Standards
CSA, UL Listed
Construction
Woven
Industry Standard(s)
CSA Certified
Approx Breaking Strength
33,000 lbs
Load Capacity
6600
Type
Rotating Eye, Standard Length
Application
Underground Pulling
Cable Specification
UL Listed Circuit Wire
Material - Mounting Hardware
Non-Mounted
Series
Underground K-Type
Style
Closed Mesh, Double Weave

Description

K-Type Pulling Grip, Eye Style Rotating, Cable Dia. Range 2.50 in to 2.99 in, Breaking Strength 33,000 lb, Material Galvanized Steel, Eye Length 10 in, Mesh Length 38 in, Grip Style Closed Mesh, Eye Inside Dia. 1.88 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.