
Pulling Grips 1.00-1.49
Mfr # 01304029
Zoro # G3164038
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Tube
Cable Dia. Range
1.00 in-1.49 in
Breaking Strength
10,000 lbs
Environmental Rating
No Limitations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01304029
Zoro #
G3164038
UPC #
783585327020
Country of Origin
United States
Dimensions
Cable Dia. Range
1.00 in-1.49 in
Display Size
48 (121.92) Length
Cable Size
1.00-1.49 (2.54-3.78)
Details
Item
Pulling Grips 1.00-1.49
Material
Steel, Galvanized
Type
Tube
Breaking Strength
10,000 lbs
Environmental Rating
No Limitations
Number Of Conductors
1 Jacketed Cable
Color
Metallic
Style
Closed Mesh, Double Weave
Mounting Hardware Material
On Cable Ends
Standard
CSA Certified
Application
Cable and Wire Splicing
Carton Quantity
25
UPC
783585000000
Series
Splicing Grips
Brand
Hubbell Wiring Device-Kellems
Description
Pulling Grips 1.00-1.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.