Zoro Homepage

Pulling Grips Closed Mesh 1.50-1.74

  • Mfr # 03308006

  • Zoro # G0882345


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Offset Eye
Cable Dia. Range
1.50 in-1.74 in
Breaking Strength
6,600 lbs
Load Capacity
1320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03308006
Zoro #
G0882345
UPC #
-
Country of Origin
United States

Dimensions

Cable Dia. Range
1.50 in-1.74 in
Cable Size
1.50-1.74 (3.81-4.42)

Details

Item
Pulling Grips Closed Mesh 1.50-1.74
Material
Steel, Galvanized
Type
Offset Eye
Breaking Strength
6,600 lbs
Load Capacity
1320
Brand
Hubbell Wiring Device-Kellems
Style
Closed Mesh, Double Weave
UPC
783585000000
Construction
Woven
Carton Quantity
2
Mounting Hardware Material
Non-Mounted
Series
Slack Grip
Application
General Cable Pulling
Standard
CSA Certified

Description

Pulling Grips Closed Mesh 1.50-1.74

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.