
Pulling Grips Double Weave .62-.74
Mfr # 01304013
Zoro # G0882290
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Tube
Cable Dia. Range
0.62 in-0.74 in
Breaking Strength
4,400 lbs
Style
Closed Mesh, Double Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01304013
Zoro #
G0882290
UPC #
783585326986
Country of Origin
United States
Dimensions
Cable Dia. Range
0.62 in-0.74 in
Cable Size
.62-.74 (1.57-1.88)
Display Size
24 (60.96) Length
Details
Item
Pulling Grips Double Weave .62-.74
Material
Steel, Galvanized
Type
Tube
Breaking Strength
4,400 lbs
Style
Closed Mesh, Double Weave
Series
Splicing Grips
UPC
783585000000
Environmental Rating
No Limitations
Standard
CSA Certified
Application
Cable and Wire Splicing
Mounting Hardware Material
On Cable Ends
Color
Metallic
Number Of Conductors
1 Jacketed Cable
Brand
Hubbell Wiring Device-Kellems
Description
Pulling Grips Double Weave .62-.74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.