Zoro Homepage

Pulling Grips Flex Eye 3.50-3.99

  • Mfr # 033021081

  • Zoro # G3164029


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Flexible Eye
Cable Dia. Range
3.50 in-3.99 in
Breaking Strength
48,000 lbs
Application
Overhead Pulling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033021081
Zoro #
G3164029
UPC #
-
Country of Origin
United States

Dimensions

Cable Dia. Range
3.50 in-3.99 in
Cable Size
3.50-3.99 (8.89-10.13)

Details

Item
Pulling Grips Flex Eye 3.50-3.99
Material
Steel, Galvanized
Type
Flexible Eye
Breaking Strength
48,000 lbs
Application
Overhead Pulling
Series
Overhead Multiple Strength
Standard
CSA Certified
Brand
Hubbell Wiring Device-Kellems
UPC
783585000000
Color Code
Light Green
Load Capacity
9600
Mounting Hardware Material
Non-Mounted
Construction
Woven
Carton Quantity
2
Style
Closed Mesh, Triple, Double, Single Weave

Description

Pulling Grips Flex Eye 3.50-3.99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.