
Pulling Grips Mesh 1.25-1.49
Mfr # 03308005
Zoro # G0575167
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Offset Eye
Cable Dia. Range
1.25 in-1.49 in
Breaking Strength
5,400 lbs
Style
Closed Mesh, Double Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03308005
Zoro #
G0575167
UPC #
-
Country of Origin
United States
Dimensions
Cable Dia. Range
1.25 in-1.49 in
Cable Size
1.25-1.49 (3.17-3.78)
Details
Item
Pulling Grips Mesh 1.25-1.49
Material
Steel, Galvanized
Type
Offset Eye
Breaking Strength
5,400 lbs
Style
Closed Mesh, Double Weave
Construction
Woven
Standard
CSA Certified
Mounting Hardware Material
Non-Mounted
Carton Quantity
2
Series
Slack Grip
Application
General Cable Pulling
UPC
783585000000
Load Capacity
1080
Brand
Hubbell Wiring Device-Kellems
Description
Pulling Grips Mesh 1.25-1.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.