Zoro Homepage

Pulling Grips Overhead Dua-Pull .63-.87

  • Mfr # 033271039

  • Zoro # G0882388


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Flexible Eye
Cable Dia. Range
0.75 in-1.10 in
Breaking Strength
20,000 lbs
Brand
Hubbell Wiring Device-Kellems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033271039
Zoro #
G0882388
UPC #
-
Country of Origin
United States

Dimensions

Cable Dia. Range
0.75 in-1.10 in
Cable Size
.63-.87 (1.60-2.21)

Details

Item
Pulling Grips Overhead Dua-Pull .63-.87
Material
Steel, Galvanized
Type
Flexible Eye
Breaking Strength
20,000 lbs
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Non-Mounted
Load Capacity
4000
Application
Overhead Pulling
Construction
Woven
Weight
3.2 lb
UPC
783585000000
Standard
CSA Certified
Series
Overhead DUA-Pull Grips
Style
Closed Mesh, Double Weave
Color Code
Red

Description

Pulling Grips Overhead Dua-Pull .63-.87

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.