Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulling Grips Rotating 3/4 - 7/8 In

  • Mfr # 03317003

  • Zoro # G0882318


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Rotating Wire Rope
Cable Dia. Range
0.75 in-0.88 in
Breaking Strength
12,500 lbs
Cable Size
0.75-0.88 (1.90-2.22)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03317003
Zoro #
G0882318
UPC #
-
Country of Origin
United States

Dimensions

Cable Dia. Range
0.75 in-0.88 in
Cable Size
0.75-0.88 (1.90-2.22)
Display Size
Standard Sized Product

Details

Item
Pulling Grips Rotating 3/4 - 7/8 In
Material
Steel, Galvanized
Type
Rotating Wire Rope
Breaking Strength
12,500 lbs
Environmental Rating
No Limitations
Style
Closed Mesh, Triple, Double, Single Weave
Mounting Hardware Material
On Cable Ends
Application
Wire Rope Splicing
Series
Wire Rope Grips
Color
Metallic
UPC
783585000000
Number Of Conductors
1
Brand
Hubbell Wiring Device-Kellems
Standard
CSA Certified

Description

Pulling Grips Rotating 3/4 - 7/8 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.