Zoro Homepage

Pulling Grips Rotating 9/16 - 5/8 In

  • Mfr # 03317002

  • Zoro # G3164010


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Galvanized
Type
Rotating Wire Rope
Cable Dia. Range
0.56 in-0.63 in
Breaking Strength
7,500 lbs
Number Of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03317002
Zoro #
G3164010
UPC #
783585317229
Country of Origin
United States

Dimensions

Cable Dia. Range
0.56 in-0.63 in
Cable Size
0.56-0.63 (1.43-1.59)
Display Size
Standard Sized Product

Details

Item
Pulling Grips Rotating 9/16 - 5/8 In
Material
Steel, Galvanized
Type
Rotating Wire Rope
Breaking Strength
7,500 lbs
Number Of Conductors
1
Style
Closed Mesh, Triple, Double, Single Weave
Mounting Hardware Material
On Cable Ends
Color
Metallic
UPC
783585000000
Standard
CSA Certified
Application
Wire Rope Splicing
Series
Wire Rope Grips
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
No Limitations

Description

Pulling Grips Rotating 9/16 - 5/8 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.