Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Metal Raceway, Box, 2-Gang, HBL2400 Series, Ivory
Mfr # HBL24482IV
Zoro # G300702472
product price:Â $42.59
/eaKey Features
Type
Boxes
Color
Ivory
Series
HBL2400
HBL2400D
Item Type
HBL2400 Series
Style
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL24482IV
Zoro #
G300702472
UPC #
783585341705
Country of Origin
China
Details
Type
Boxes
Color
Ivory
Series
HBL2400
HBL2400D
Item Type
HBL2400 Series
Style
Standard
Number of Gang(s)
2-Gang
Industry Standard(s)
CSA Standard C22.2 no. 62
E253976 /E253830 /E253833
UL Standard UL 5
Description
Hubbell Wiring Device Kellems, Metal Raceway, Box, 2-Gang, HBL2400Series, Ivory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.