
Flat Elbow Raceway, HBL6750 Series, Ivory
Mfr # HBL6711DFOIV
Zoro # G300490911
product price: $77.45
/ea
Free Shipping & Returns
Key Features
Type
Flat Elbow
Series
HBL6750
Material
Steel
Color
Ivory
Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL6711DFOIV
Zoro #
G300490911
UPC #
783585217635
Country of Origin
China
Dimensions
Width
10.500 in
Details
Item
Raceway
Type
Flat Elbow
Series
HBL6750
Material
Steel
Color
Ivory
Style
Flat
Industry Standard(s)
CSA Standard C22.2 no. 62
E253976 /E253830 /E253833
UL Standard UL 5
Description
Hubbell Wiring Device Kellems, Metal Raceway, Divided Large Radius FlatElbow, HBL6750 Series, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.