Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems Cover Plate Raceway, HBLALU3800/HBLALU4800 Series, 3 in W, 0.2 in H, 12 in L HBLALULPBA

Cover Plate Raceway, HBLALU3800/HBLALU4800 Series, 3 in W, 0.2 in H, 12 in L (Discontinued)

  • Mfr # HBLALULPBA
  • Zoro # G000702376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLALULPBA
Zoro #
G000702376
UPC #
783585218922
Country of Origin
United States

Dimensions

Width
3 in
Height
0.2 in
Length
12 in

Details

Item
Raceway
Type
Cover Plate
Series
HBLALU3800/HBLALU4800
Material
Aluminum
Style
Hubbell iSTATION
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, Aluminum Series, DevicePlate, HBLALU3800/HBLALU4800 Series, 1-Gang, iStation Opening forIMF1GY, Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.