Flat Elbow Raceway, HBLALU7620 Series, 11.54 in W, 2.16 in H, 11.54 in L

  • Mfr # HBLALU7611

  • Zoro # G600702219


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Type
Flat Elbow
Series
HBLALU7620
Height
2.16 in
Length
11.54 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLALU7611
Zoro #
G600702219
UPC #
783585111094
Country of Origin
United States

Dimensions

Width
11.54 in
Height
2.16 in
Length
11.54 in

Details

Item
Raceway
Type
Flat Elbow
Series
HBLALU7620
Material
Aluminum
Style
Flat
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, HBLALU5000/HBLALU7620Aluminum Series, Flat Elbow, Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.