Shop HUBBELL WIRING DEVICE-KELLEMS

Internal Elbow Raceway, HBL6750 Series, 4.74 in W, 6.75 in H, 4.74 in L, Gray

  • Mfr # HBL6717DFOGY

  • Zoro # G500490865


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Type
Internal Elbow
Series
HBL6750
Width
4.74 in
Height
6.75 in
Length
4.74 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL6717DFOGY
Zoro #
G500490865
UPC #
783585217741
Country of Origin
China

Dimensions

Width
4.74 in
Height
6.75 in
Length
4.74 in

Details

Item
Raceway
Type
Internal Elbow
Series
HBL6750
Material
Steel
Color
Gray
Style
Internal
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, Large Radius DividedInternal Elbow, HBL6750 Series, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.