
Metal Raceway, End Fitting, Large Radius, HBL2400 Series, Ivory
Mfr # HBL2410CIV
Zoro # G000490907
product price: $26.15
/eaKey Features
Type
End Fittings
Color
Ivory
Material
Steel
Series
HBL2400
HBL2400D
Item Type
HBL2400 Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL2410CIV
Zoro #
G000490907
UPC #
783585341545
Country of Origin
China
Details
Type
End Fittings
Color
Ivory
Material
Steel
Series
HBL2400
HBL2400D
Item Type
HBL2400 Series
Style
Entrance
Industry Standard(s)
CSA Standard C22.2 no. 62
E253976 /E253830 /E253833
UL Standard UL 5
Description
Hubbell Wiring Device Kellems, Metal Raceway, End Fitting, Large Radius,HBL2400 Series, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.