This item is Discontinued.

Hubbell Wiring Device-Kellems Cover Plate Raceway, HBL6750 Series, 6-3/4 in W, 0.2 in H, 5.43 in L, Gray HBL6747BXXGY

This item is Discontinued.

Hubbell Wiring Device-Kellems

Cover Plate Raceway, HBL6750 Series, 6-3/4 in W, 0.2 in H, 5.43 in L, Gray (Discontinued)

Mfr # HBL6747BXXGY
Zoro # G700490894
UPC # 783585218090
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL6747BXXGY
Zoro #
G700490894
UPC #
783585218090
Country of Origin
China

Dimensions

Width
6-3/4 in
Height
0.2 in
Length
5.43 in

Details

Item
Raceway
Type
Cover Plate
Series
HBL6750
Material
Steel
Color
Gray
Style
Duplex and Blank
Number of Gang(s)
3-Gang
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, Plate, 3-Gang, 1 Duplex 2Blank, HBL6750 Series, Ivory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.