Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raceway, PremisTrak, 5 ft., Office White

  • Mfr # PT1ABC5

  • Zoro # G3078923


product price: $13.85
/ea

Key Features

Type
Base and Cover
Color
White
For Use With
Hubbell Premise-Trak(R)
Material
Non-Metallic
Height
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1ABC5
Zoro #
G3078923
UPC #
783585337845
Country of Origin
United States

Dimensions

Height
11/16 in
Width
3/4 in
Length
60 in
Length (Straight Wireway)
5 ft
Width (In.)
0.68
Length (In.)
60
Raceway Width
3/4 in
Raceway Length
60 in
Raceway Height
11/16 in
Height (In.)
0.75

Details

Item
Raceway
Type
Base and Cover
Color
White
For Use With
Hubbell Premise-Trak(R)
Material
Non-Metallic
Cover Type
Snap On
Series
Premise-Trak(R)
Standards
CSA Certified, UL Listed
Number of Channels
1
Material of Construction
PVC
Backing
Adhesive
Non Hazardous Location
Non-Hazardous
Construction
Extruded
Style
Single Channel
Item Type
PT1 PremiseTrak Series
Application
5' Base and Cover- Adhesive Back
Performance
Environmental - Flammability - UL94V-0 Environmental - Operating Temperature - -25.6° to 158° F
Industry Standard(s)
UL 5A
Knockouts
None

Description

Raceway, Series Premise-Trak(R), Width 3/4 in, Height 11/16 in, Length 60 in, Cover Type Snap On, Material Non-Metallic, Color White, Number of Channels 1, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.