Zoro Homepage

Cover Plate Raceway, HBL3000 Series, 1 Channel, 2-3/4 in W, 1-9/16 in H, 10 ft L, Gray

  • Mfr # HBL3000BGY

  • Zoro # G0277042


product price: $71.75
/ea
Item requires special delivery charges. A $16.67 per item surcharge will be applied.

Key Features

Type
Cover Plate
Series
HBL3000
Number of Channels
1
Width
2-3/4 in
Height
1-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL3000BGY
Zoro #
G0277042
UPC #
783585215020
Country of Origin
United States

Dimensions

Width
2-3/4 in
Height
1-9/16 in
Length
10 ft
Raceway Height
1 9/16 in
Raceway Length
10 ft
Raceway Width
2 3/4 in

Details

Item
Raceway
Type
Cover Plate
Series
HBL3000
Number of Channels
1
Material
Steel
Color
Gray
Cover Type
Snap On
Includes
Base, Cover Sold Separately
Standards
CSA Certified, UL Listed
For Use With
Hubbell(R) 3000 Series Raceway
Features
3000 Series
Style
Single Channel
Enclosure Type
NEMA 1 Rating
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Material of Construction
Steel

Description

Raceway, Series 3000, Width 2 3/4 in, Height 1 9/16 in, Length 10 ft, Cover Type Snap On, Material Steel, Color Gray, Number of Channels 1, Connector Type -, Includes Base, Cover Sold Separately, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.