
Metal Raceway, Tee Fitting, HBLALU3800 Series
Mfr # HBLALU3815
Zoro # G700701785
product price: $99.79
/ea
Free Shipping & Returns
Key Features
Type
Tees
Material
Aluminum
Series
HBLALU3800
Item Type
HBLALU3800 Series
Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLALU3815
Zoro #
G700701785
UPC #
783585218694
Country of Origin
United States
Details
Type
Tees
Material
Aluminum
Series
HBLALU3800
Item Type
HBLALU3800 Series
Style
Standard
Industry Standard(s)
CSA Standard C22.2 no. 62
E253976 /E253830 /E253833
UL Standard UL 5
Description
Hubbell Wiring Device Kellems, Metal Raceway, Tee Fitting, HBLALU3800Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.