Metal Raceway, Tee Fitting, HBLALU5000 Series

  • Mfr # HBLALU5015

  • Zoro # G900701349


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Type
Tees
Material
Aluminum
Series
HBLALU5000
Style
Standard
Item Type
HBLALU5000 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLALU5015
Zoro #
G900701349
UPC #
783585110868
Country of Origin
United States

Details

Type
Tees
Material
Aluminum
Series
HBLALU5000
Style
Standard
Item Type
HBLALU5000 Series
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, Tee Fitting, HBLALU5000Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.