This item is Discontinued.

Hubbell Wiring Device-Kellems RCPT DUP 20A 125V 5A 5V USB PORT A LA USB20A5LA

RCPT DUP 20A 125V 5A 5V USB PORT A LA (Discontinued)

  • Mfr # USB20A5LA
  • Zoro # G400622595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB20A5LA
Zoro #
G400622595
UPC #
883778306976
Country of Origin
China

Details

Type
One Type A, One Type-C Port
Color
Light Almond
Style
Style Line Decorator
Voltage Rating
125 V
Number Of Wires
3-Wire
Current Rating
20 A
Series
Heavy Duty
Carton Quantity
10
Number Of Poles
2-Pole
Nema Rating
5-20R
Current / Amperage Rating
20 A
Voltage Rating Description
125 V

Description

Hubbell Wiring Device Kellems, USB Charger Duplex Receptacle, 20A 125V,2-Pole 3-Wire Grounding, 5-20R, 2) 5A USB Ports, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.